Shop All Work Jackets & Coats
Snickers Workwear
Snickers AllroundWork 375 Insulated Jacket NavyBlack XLarge
Mfr # U1100 9504 007
Zoro # G407034261
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy/Black
- Fabric Weight 35.08 lbs
- Size X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snickers Workwear
- MFR # U1100 9504 007
- Zoro # G407034261
- UPC # 84298400254
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | X-Large |
Details
Color | Navy/Black |
Item | Jacket |
Fabric Weight | 35.08 lbs |
Description
Insulated work jacket with a fleecelined collar and 375 technology that provides warmth and enhanced moisture management Windprotective collar and elastic cuffs with thumbholes provide extra warmth and protection while prebent sleeves stretch panels at the back and an adjustable bottom hem ensure flexibility and ease of movement In addition the jacket features reflective details for enhanced visibility and safety when working in high risk environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM50)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478R53 (478R53)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 9, 1 PR (11-421)
- SNICKERS WORKWEAR Snickers AllroundWork 375 Insulated Jacket BlackBlack Large (U1100 0404 006)
- SNICKERS WORKWEAR Snickers AllroundWork 375 Insulated Jacket NavyBlack Large (U1100 9504 006)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- VF WORKWEAR Shop Coat, No Insulation, Navy, 3XL (KT30NV RG 56)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- Snickers Workwear Workwear