Shop All Work Jackets & Coats
Snickers Workwear
Snickers AllroundWork 375 Insulated Jacket NavyBlack Large
Mfr # U1100 9504 006
Zoro # G207034195
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Fabric Weight 31.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snickers Workwear
- MFR # U1100 9504 006
- Zoro # G207034195
- UPC # 84298400247
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Color | Navy/Black |
Item | Jacket |
Fabric Weight | 31.75 lbs |
Description
Insulated work jacket with a fleecelined collar and 375 technology that provides warmth and enhanced moisture management Windprotective collar and elastic cuffs with thumbholes provide extra warmth and protection while prebent sleeves stretch panels at the back and an adjustable bottom hem ensure flexibility and ease of movement In addition the jacket features reflective details for enhanced visibility and safety when working in high risk environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid (6605)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, 2XL, REG (103828-BRN2XLREG)
- CARHARTT OV2286 W RD Insulated Vest (104315-N04)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- Snickers Workwear Work Jackets & Coats