Shop All Work Jackets & Coats
Snickers Workwear
Snickers AllroundWork 375 Insulated Jacket BlackBlack Large
Mfr # U1100 0404 006
Zoro # G707034251
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 31.75 lbs
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snickers Workwear
- MFR # U1100 0404 006
- Zoro # G707034251
- UPC # 84298400179
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Fabric Weight | 31.75 lbs |
Item | Jacket |
Color | Black |
Description
Insulated work jacket with a fleecelined collar and 375 technology that provides warmth and enhanced moisture management Windprotective collar and elastic cuffs with thumbholes provide extra warmth and protection while prebent sleeves stretch panels at the back and an adjustable bottom hem ensure flexibility and ease of movement In addition the jacket features reflective details for enhanced visibility and safety when working in high risk environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- SNICKERS WORKWEAR Snickers AllroundWork 375 Insulated Jacket NavyBlack Large (U1100 9504 006)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XL (609-498-XL)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- 2W INTERNATIONAL Defender Wear with Face shield, X-Small, Black (DW-BK XS)
- Snickers Workwear Workwear and Protective Clothing