Shop All Festoon System Cable & Connectors
Snaptrac
Crane Monorail Joint Kit
Mfr # STJK1
Zoro # G8181957
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular
- Finish Zinc Coated
- Material Formed Steel
- Includes 2 Top Joint Halves, 2 Bottom Joint Halves, and 24 Each Bolt, Nut, Washer, and Lock Washer
- For Use With Overhead Workstation Crane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snaptrac
- MFR # STJK1
- Zoro # G8181957
- Country of Origin United States
- Category Festoon System Cable & Connectors
Details
Item | Crane Monorail Joint Kit |
Type | Modular |
Finish | Zinc Coated |
Material | Formed Steel |
Includes | 2 Top Joint Halves, 2 Bottom Joint Halves, and 24 Each Bolt, Nut, Washer, and Lock Washer |
For Use With | Overhead Workstation Crane |
Maximum Load Capacity | 1,000 lb |
Product Type | Rail Joint Kit |
Description
Crane Monorail Joint Kit, Maximum Load Capacity 1,000 lb, Material Steel, Includes (2) Bottom Joint Halves, (2) Top Joint Halves, (24) Bolts, Lock Washer, Nut, Washer, Color Orange, Finish Powder Coated, For Use With Overhead Workstation Crane, Product Type Rail Joint Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- POLYVANCE BUMPER DENT ROLLERS (UR6148)
- DURHAM MFG Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-3048-2-2K-95)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 8 Ft L (ST800)
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 12 Ft L (ST1200)
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 500' (SFC4W-14AWG-500)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 50' (SFC4W-10AWG-50)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- DAYTON End Cap (35W634)
- Snaptrac Festoon System Cable & Connectors