Shop All Portable Safes
Snapsafe
Hornady Treklite Lock Box w/Key Lock Xlarge
Mfr # 75212
Zoro # G500915061
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Style Key
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snapsafe
- MFR # 75212
- Zoro # G500915061
- UPC # 851529004716
- Country of Origin Unknown
- Category Portable Safes
Details
Lock Style | Key |
Item | Compact Safe |
Fire Rated | No |
Description
The Hornady TrekLite Lock Box offers heavy-duty protection at a third of the weight of steel! Ideal for storing valuables such as handguns, passports, jewelry, cash, and electronics while traveling or at home. Easily fits in a drawer, suitcase, or under a car seat. Constructed of advanced, impact-resistant polycarbonate for exceptional toughness. Durable, non-slip rubber overmold provides stability and added protection. Foam lining protects valuables from damage. Available with a key lock. Includes a 1500 lb. rated security cable for added protection. Meets TSA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPH5)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- SENTRY SAFE Security Safe, 0.50 ft³, Digital Keypad Lock (SENX055)
- V-LINE Mounting Bracket for Slide Away, Semi Flat Black (10123-MB FBLK)
- SENTRY SAFE Security Safe, 0.3 cu ft, 12 lb, Privacy Key Lock (X031)
- SENTRY SAFE Security Safe, 0.14 cu ft, 24 lbs lb, Electronic Keypad Lock (X014E)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- STALWART Stalwart Electronic Digital Gun and Valuables Safe (65-LCNK-25)
- Snapsafe Portable Safes