Shop All Lawn Mowers
This Product is Discontinued
Snapper
Zero Turn Mower, 25 HP, Electric Start (Discontinued)
Mfr # 2691655
Zoro # G9145611
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cutting Width 52 in
- Engine Brand Briggs and Stratton
- Overall Length 72 in
- Standards 49 State EPA, ANSI
- Cutting Direction Forward/Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snapper
- MFR # 2691655
- Zoro # G9145611
- UPC # 047282759158
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 52 in |
Overall Length | 72 in |
Turning Radius | 0 in |
Cutting Height | 1-1/2 in to 4-1/2 in |
Overall Height | 43 in |
Front Wheel Dia. | 11 in |
Front Wheel Width | 4 in |
Rear Wheel Dia. | 20 in |
Rear Wheel Width | 10 in |
Overall Width | 65 in |
Details
Item | Zero Turn Mower |
Engine Brand | Briggs and Stratton |
Standards | 49 State EPA, ANSI |
Cutting Direction | Forward/Reverse |
Discharge | Side |
Transmission | HydroGear ZT2800 |
Fuel Tank Capacity | 3.0 gal |
Cylinder | OHV |
Max. Speed | 4 mph (Reverse), 8 mph (Forward) |
Start | Electric |
HP | 25 hp |
Description
Zero Turn Mower, Cutting Width 52 in, Engine Brand Briggs and Stratton, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 3.0 gal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.