Shop All Lawn Mowers
This Product is Discontinued
Snapper
Walk Behind Mower, 21 In. Wide, 190CC (Discontinued)
Mfr # 7800924
Zoro # G5079033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Width 21"
- Drive Type Push
- Engine 725EX Series Briggs & Stratton
- Standards CSA, C-Tick, EMC, ANSI, EPA, CARB Compliant
- Displacement 190cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snapper
- MFR # 7800924
- Zoro # G5079033
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21" |
Rear Wheel Width | 2 in |
Cutting Height | 1-1/4 to 3-3/4" |
Front Wheel Dia. | 8 in |
Front Wheel Width | 2 in |
Rear Wheel Dia. | 11 in |
Details
Item | Walk Behind Mower |
Drive Type | Push |
Engine | 725EX Series Briggs & Stratton |
Standards | CSA, C-Tick, EMC, ANSI, EPA, CARB Compliant |
Displacement | 190cc |
Fuel Tank Capacity | 1 qt |
Discharge | Mulch Side or Bag |
HP | 190cc |
Handle | 3-Position |
Includes | Rear Bagger, Mulcher Kit, Owner Manual, Bottle of Oil, 3 Year Warranty |
Description
Walk Behind Mower, Drive Type Push, Cutting Width 21 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.