Shop All Lawn Mowers
This Product is Discontinued
Snapper
Walk Behind Mower, 190cc, Push (Discontinued)
Mfr # 7800979A
Zoro # G8913807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Width 21 in
- Drive Type Push
- Engine Briggs and Stratton
- Cutting Height 1-1/4 in to 4 in
- Front Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snapper
- MFR # 7800979A
- Zoro # G8913807
- UPC # 059307076423
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height | 1-1/4 in to 4 in |
Front Wheel Width | 2 in |
Front Wheel Dia. | 8 in |
Rear Wheel Dia. | 10 in |
Rear Wheel Width | 2 in |
Details
Item | Walk Behind Mower |
Drive Type | Push |
Engine | Briggs and Stratton |
Discharge | Mulch, Side or Bag |
Displacement | 190 cc |
Handle | Fixed |
Fuel Tank Capacity | 0.3 gal |
Standards | ANSI, C-Tick, CARB Compliant, CSA, EMC, EPA |
Includes | Rear Bagger |
Description
Walk Behind Mower, Drive Type Push, Cutting Width 21 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.