Shop All Lawn Mowers
This Product is Discontinued
Snapper
Lawn Tractor, 25 HP, 48 in. Cutting Width (Discontinued)
Mfr # 2691664
Zoro # G3775165
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cutting Width 48 in
- Engine Brand Briggs and Stratton
- Turning Radius 14 in
- Cutting Direction Forward/Reverse
- Cutting Height 1-1/2" to 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snapper
- MFR # 2691664
- Zoro # G3775165
- UPC # 059307075259
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 48 in |
Turning Radius | 14 in |
Cutting Height | 1-1/2" to 4" |
Front Wheel Dia. | 15 in |
Overall Height | 45 in |
Front Wheel Width | 6 1/2 in |
Rear Wheel Dia. | 20 in |
Overall Width | 60 in |
Overall Length | 71 in |
Rear Wheel Width | 10 in |
Details
Item | Lawn Tractor |
Engine Brand | Briggs and Stratton |
Cutting Direction | Forward/Reverse |
Start | Electric |
Max. Speed | 3.5 mph (Reverse), 5.6 mph (Forward) |
Transmission | HydroGear T2HP |
HP | 25 hp |
Fuel Tank Capacity | 3.5 gal |
Discharge | Side |
Standards | ANSI, 49 State EPA |
Cylinder | V-Twin |
Description
Lawn Tractor, Cutting Width 48 in, Engine Brand Briggs and Stratton, Start Electric, Turning Radius 14 in, Fuel Tank Capacity 3.5 gal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.