Shop All Light Sticks
Snaplight By Cyalume Technologies
Lightstick, Orange, 1/2 hr., 8 In. L, PK12
Mfr # 9-27035201
Zoro # G4466122
product price: $49.49
/pk 12, $4.12/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 1/2 hr.
- Length 8"
- Includes Attached Bipod Stand and Reflective Band For Greater Visibility
- Shelf Life 2 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snaplight By Cyalume Technologies
- MFR # 9-27035201
- Zoro # G4466122
- UPC # 890588002653
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 8" |
Details
Item | High Intensity Lightstick |
Color | Orange |
Duration | 1/2 hr. |
Includes | Attached Bipod Stand and Reflective Band For Greater Visibility |
Shelf Life | 2 yr. |
Description
High Intensity Lightstick, Orange, Duration 1/2 hr, Length 8 in, Shelf Life 2 yr, Includes Attached Bipod Stand and Reflective Band For Greater Visibility, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 In. L, PK10 (9-08003B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- Snaplight By Cyalume Technologies Light Sticks