Shop All Light Sticks
Snaplight By Cyalume Technologies
Lightstick, Orange, 12 hr., 6 In. L, PK10
Mfr # 9-08005B
Zoro # G3004601
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 12 hr
- Length 6 in
- Includes Hook & Hole at end for Hanging from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snaplight By Cyalume Technologies
- MFR # 9-08005B
- Zoro # G3004601
- UPC # 890588002738
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 12 hr |
Includes | Hook & Hole at end for Hanging from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Lightstick, Orange, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes Hook & Hole at end for Hanging from Monofilimant or a lanyard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Vd11 replacement light bulb lamp (VD11 VERILUX)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- BULBRITE 40 Watt Dimmable Antique ST18 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861376)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 8 hr., 6 In. L, PK10 (9-08006B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 In. L, PK10 (9-08003B)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- Snaplight By Cyalume Technologies Light Sticks