Shop All Light Sticks
Snaplight By Cyalume Technologies
Lightstick, Green, 12 hr., 6 In. L, PK10
Mfr # 9-08001B
Zoro # G2948644
product price: $16.25
/pk 10, $1.63/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 12 hr
- Length 6 in
- Includes Hook & Hole at end for Hanging from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snaplight By Cyalume Technologies
- MFR # 9-08001B
- Zoro # G2948644
- UPC # 890588002752
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Green |
Duration | 12 hr |
Includes | Hook & Hole at end for Hanging from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Lightstick, Green, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes Hook & Hole at end for Hanging from Monofilimant or a lanyard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MILWAUKEE Penlight (2105)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ENERPAC Pendant Asm 115V 1 Button PWuj, (DD2686900SR)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 8 hr., 6 In. L, PK10 (9-08006B)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- Snaplight By Cyalume Technologies Light Sticks