Shop All Light Sticks
This Product is Discontinued
Snaplight By Cyalume Technologies
Lightstick, Green, 12 hr., 12 In. L, 4 yr. (Discontinued)
Mfr # 9-41414
Zoro # G2628403
This Product is Discontinued
Key Features
- Color Green
- Duration 12 hr
- Length 12 in
- Includes One End Ring for hanging with monofilament
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snaplight By Cyalume Technologies
- MFR # 9-41414
- Zoro # G2628403
- UPC # 890588002516
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 12 in |
Details
Item | Lightstick |
Color | Green |
Duration | 12 hr |
Includes | One End Ring for hanging with monofilament |
Shelf Life | 4 yr |
Description
Lightstick, Green, Duration 12 hr, Length 12 in, Shelf Life 4 yr, Includes One End Ring for hanging with monofilament
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.