Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, EA Series
Mfr # PEAC12-12F
Zoro # G6079123
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type EA
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # PEAC12-12F
- Zoro # G6079123
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 31/32 in |
Max. Outside Dia. | 1 57/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, EA Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 14.38 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- ASTRO PNEUMATIC Air Spot Driveill Kit (1756)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (AK25x3/4)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, H Series (SVHC24-24FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock (SVHN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EF)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- ADVANCED TECHNOLOGY PRODUCTS Coupler, Safety-Slide, Industrial, 1/4" Body Size, 3/8" Male NPT (14DF-N3M)
- Snap-Tite Hydraulic Hoses & Fittings