Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series
Mfr # PHC8-8FV
Zoro # G6077574
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type PH
- Connection Type NPTF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # PHC8-8FV
- Zoro # G6077574
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 1 5/8 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 25/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 53 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6510 04-06, Male Connector, 1/4" OD X 3/8" NPT (P6510 04-06)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88977-04-04)
- PRIME-LINE Graphite Lubricant Powder, 6.5 Gram, Prevents Sticking and Wearing Single Pack (MP66780)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, H Series (SVHC24-24FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SPHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, EA Series (PEAC6-6F)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4KP26)
- Snap-Tite Hydraulic Quick Couplers