Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-5/16-12 Thread Size, H Series
Mfr # VHC16-16EF
Zoro # G6074196
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type H
- Connection Type UNF
- Coupler Thread Size 1-5/16"-12
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # VHC16-16EF
- Zoro # G6074196
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/16"-12 |
Coupler Body Size | 1" |
Thread Size | 1"-5/16-12 |
Length | 2-61/64" |
Overall Length | 2 15/16 in |
Max. Outside Dia. | 2 11/64 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 132.49 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK79)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (VHN16-16M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size (VHN32-32F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6F)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (A604)
- Snap-Tite Hydraulic Quick Couplers