Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/4"-11-1/2 Thread Size, H Series
Mfr # VHC20-20F
Zoro # G6172722
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type H
- Connection Type NPT
- Coupler Thread Size 1-1/4"-11-1/2
- Coupler Body Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # VHC20-20F
- Zoro # G6172722
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/4"-11-1/2 |
Coupler Body Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Length | 3-35/64" |
Overall Length | 3 35/64 in |
Max. Outside Dia. | 2 5/16 in |
Coupling Size | 1 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 1,750 psi, Max. Flow Rate 208 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- PENTAGON TOOL Pentagon Tool 83-DT5346 3260 Pentagon Tools 0.37 in. 300PSI Heavy Duty Retractable 100 ft. Air Hose & Reel Professional Grade (83-DT5346)
- BANDO TimingBelt, SynchroHT, Neoprene, 720-8M-30 (720-8M-30)
- LOC-LINE Reducer, Y, Pk2 (51822)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SPHC8-8FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series (SPHC20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SPHN4-2M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S26)
- Snap-Tite Hydraulic Quick Couplers