Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series
Mfr # VHN6-6FV
Zoro # G6206636
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type H
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
Product Information
- Brand Snap-Tite
- MFR # VHN6-6FV
- Zoro # G6206636
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Overall Length | 1 53/64 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 3/8 in |
Details
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,500 psi, Max. Flow Rate 18.93 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-15/16 In, Steel (H2C-393)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- FESTO Suction Cup VASB-15-1/8-NBR (VASB-15-1/8-NBR)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EF)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4FV)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- Snap-Tite Hydraulic Quick Couplers