Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series
Mfr # VHN16-16EF
Zoro # G6135132
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type H
- Connection Type UNF
- Coupler Thread Size 1-5/16"-12
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # VHN16-16EF
- Zoro # G6135132
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/16"-12 |
Coupler Body Size | 1" |
Thread Size | 3/4"-14 |
Length | 2-53/64" |
Overall Length | 2 53/64 in |
Coupling Size | 1 in |
Max. Outside Dia. | 2 11/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 132.48 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB (G1103KRRB)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-100 (131805 P2B-SXR-100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SPHN4-2M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (VEAC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SVHC6-6F)
- DIXON 5600 Interchange Quick Connect Coupling, 3/8-18 Nominal, FNPT, Steel, Domestic (3KF3)
- Snap-Tite Hydraulic Hoses & Fittings