Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, EA Series
Mfr # VEAC12-12F
Zoro # G6064125
original price:
$99.61
15% off
new price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type EA
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # VEAC12-12F
- Zoro # G6064125
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Length | 1-29/32" |
Overall Length | 1 29/32 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 1 7/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, EA Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 94.64 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; 88" Belt Outside Len; 5/8" Belt Wid; 1 Band (BRP85)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-1001-16FO-NL)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/4"-11-1/2 Thread Size, H Series (VHN20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SPHC8-8FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAC6-6M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 9/16"-18 Thread Size (FET-1502-24FO)
- Snap-Tite Hydraulic Hoses & Fittings