Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series
Mfr # PHN4-4F
Zoro # G6064712
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type PH
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # PHN4-4F
- Zoro # G6064712
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 3/64 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 47/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.38 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-A)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3L450)
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 (724-5-G)
- MISTY Ultra High Temp, 45 lb. (1003236)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1-1/2"-11-1/2 Thread Size, H Series (BVHC24-24F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, H Series (VHN6-6EM)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- Snap-Tite Hydraulic Quick Couplers