Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series
Mfr # BVHN8-8MV
Zoro # G6074092
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type H
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # BVHN8-8MV
- Zoro # G6074092
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 2 1/2 in |
Max. Outside Dia. | 1 3/64 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Brass, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 681.3 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- ENERPAC SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR1010H)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, EA Series (BVEAC4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1-1/2"-11-1/2 Thread Size, H Series (BVHC24-24F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4F)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- Snap-Tite Hydraulic Hoses & Fittings