Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series
Mfr # SVHC20-20FV
Zoro # G6107796
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type H
- Connection Type NPT
- Coupler Thread Size 1-1/4"-11-1/2
- Coupler Body Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # SVHC20-20FV
- Zoro # G6107796
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/4"-11-1/2 |
Coupler Body Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Overall Length | 3 35/64 in |
Max. Outside Dia. | 2 5/16 in |
Coupling Size | 1 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 208.2 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- MTD Belt-V 5/8 X 64.5 (954-0350)
- FESTO Coupling Piece KSZ-M12X1, 25 (KSZ-M12X1,25)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, Snap-Tite H Series (SVHN20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- Snap-Tite Hydraulic Hoses & Fittings