Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, H Series
Mfr # SVHC24-24F
Zoro # G6108706
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type H
- Connection Type NPT
- Coupler Thread Size 1-1/2"-11-1/2
- Coupler Body Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Tite
- MFR # SVHC24-24F
- Zoro # G6108706
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/2"-11-1/2 |
Coupler Body Size | 1-1/2" |
Thread Size | 1-1/2"-11-1/2 |
Length | 3-17/64" |
Overall Length | 3 17/64 in |
Coupling Size | 1 1/2 in |
Max. Outside Dia. | 3 3/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1 1/2 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 272.52 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/2 Square Id, 3.937 Od (157225)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SVEAC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, EA Series (BVEAC4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size (VHN32-32F)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- Snap-Tite Hydraulic Quick Couplers