Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, H Series
Mfr # SPHN20-20F
Zoro # G6126574
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type PH
- Connection Type NPTF
- Coupler Thread Size 1-1/4"-11-1/2
- Coupler Body Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # SPHN20-20F
- Zoro # G6126574
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/4"-11-1/2 |
Coupler Body Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Length | 2-7/32" |
Overall Length | 2 7/32 in |
Max. Outside Dia. | 2 11/64 in |
Coupling Size | 1 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 264.98 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tube, Finned (32211690)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.36 inch OD (6J236JA)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top (44006)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1-1/4"-11-1/2 Thread Size, H Series (BVHN20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308V)
- Snap-Tite Hydraulic Hoses & Fittings