Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size
Mfr # SPHN6-6F
Zoro # G6081887
original price:
$32.00
11% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type PH
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 7.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # SPHN6-6F
- Zoro # G6081887
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-33/64" |
Overall Length | 1 33/64 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 27.25 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- DANFOSS Actuator, Electrical, Feedback Signal (082H5004)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SPHN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (BVHC12-12FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size (VIHC12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SH4-62)
- Snap-Tite Hydraulic Hoses & Fittings