Shop All Hydraulic Quick Couplers
Snap-Tite
Coupler Body, 3/4-14, 3/4 In. Body, 316 SS
Mfr # SVEAC12-12F
Zoro # G6150112
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPS
- Max. Pressure 2000 psi
- Sleeve Material 316 Stainless Steel
- Series EA
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # SVEAC12-12F
- Zoro # G6150112
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 3/4"-14 |
Details
Item | Hydraulic Coupler Body |
Connection Type | FNPS |
Max. Pressure | 2000 psi |
Sleeve Material | 316 Stainless Steel |
Series | EA |
Body Material | 316 Stainless Steel |
Locking Mechanism | Ball |
Valve Design | Poppet |
Shut Off | Yes |
Bearing Material | 316 Stainless Steel |
Operating Temp. Range | -20 Degrees to 375 Degrees F |
Seal Material | Viton |
Description
Hydraulic Coupler Body, EA Series, 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- A1 CARDONE New Power Steering Pump, 96-8739 (96-8739)
- HYDROMAXX 2"x50Ft Flexible PVC Green Suction Hose (GS200050)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2012100079 / QUINCY (B1SA0001206)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series (SPHC20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1-1/4"-11-1/2 Thread Size, H Series (BVHN20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/2"-11-1/2 Thread Size (VHN24-24F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 7/8"-14 Thread Size (SH4-62-T10)
- Snap-Tite Hydraulic Quick Couplers