Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series
Mfr # PHC16-16F
Zoro # G6108094
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type PH
- Connection Type NPTF
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Tite
- MFR # PHC16-16F
- Zoro # G6108094
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 2 1/16 in |
Coupling Size | 1 in |
Max. Outside Dia. | 2 11/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 14.38 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi (265-1028)
- MARATHON MOTORS Vector Motor, 1.52 lb-ft, 1/2 HP, 230/460 V (056H17E5303)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (VEAC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EF)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (VHN16-16M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SPHN8-8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8M)
- Snap-Tite Hydraulic Hoses & Fittings