Shop All Adjustable Wrenches
This Product is Discontinued
Snap-On
Williams Adjustable Wrench, 4", Chrome (Discontinued)
Mfr # AP-4A
Zoro # G7643679
This Product is Discontinued
Key Features
- Overall Length 4"
- Finish Chrome
- Features Serrated Knurl is Designed for Quick and Smooth Adjustments, I-Beam Designed Handle Provides Strength and Durability, Inch (SAE) Scale
- Adjustable Wrench Nominal Length 4"
- Jaw Capacity 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # AP-4A
- Zoro # G7643679
- UPC # 662459227447
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Chrome |
Features | Serrated Knurl is Designed for Quick and Smooth Adjustments, I-Beam Designed Handle Provides Strength and Durability, Inch (SAE) Scale |
Jaw Capacity | 1/2" |
Item | Adjustable Wrench,4",Chrome |
Sub-Category | Williams |
Description
Adjustable Wrench,4",Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.