Shop All Tool Lanyards & Tethering
This Product is Discontinued
Snap-On
Tools at Height Short Lanyard, HD, 2 Carabiners (Discontinued)
Mfr # WTHCARA30
Zoro # G7601426
This Product is Discontinued
Key Features
- Length 40" (Extension), 18" (Retracted)
- Includes (2) SST Carabiners
- Features Load Rating 30 lb.
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # WTHCARA30
- Zoro # G7601426
- UPC # 662459347695
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 40" (Extension), 18" (Retracted) |
Details
Item | Short Lanyard,HD,2 Carabiners |
Includes | (2) SST Carabiners |
Features | Load Rating 30 lb. |
Sub-Category | Tools at Height |
Description
Short Lanyard,HD,2 Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.