Shop All Sockets
This Product is Discontinued
Snap-On
Tools at Height QuickWrap HD, 1", Wide, Yellow (Discontinued)
Mfr # QW-HDYLW1
Zoro # G7602327
This Product is Discontinued
Key Features
- Overall Length 108"
- Material Silicone Rubber
- Size 1"
- Number of Pieces 1
- Features Quick Wrap Tape is Made From a Self-Fusing Silicone Rubber, and Features Inner Fiberglass Webbing Reinforcement; Quick Wrap Tape is Intended to be Used With D-Rings and Tool Cinch Attachment Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 108" |
Size | 1" |
Details
Material | Silicone Rubber |
Item | QuickWrap HD,1",Wide,Yellow |
Number of Pieces | 1 |
Features | Quick Wrap Tape is Made From a Self-Fusing Silicone Rubber, and Features Inner Fiberglass Webbing Reinforcement; Quick Wrap Tape is Intended to be Used With D-Rings and Tool Cinch Attachment Points |
Sub-Category | Tools at Height |
Description
QuickWrap HD,1 In.,Wide,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.