Shop All Tool Chests & Cabinets
This Product is Discontinued
Snap-On
Rolling Cabinet, 21 Drawer, Red, Metal, Work Surface: Stainless Steel, 80-7/32" W x 24-9/16" D x (Discontinued)
Mfr # 50990
Zoro # G7042710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 21
- Color Red
- Material Metal, Work Surface: Stainless Steel
- Includes Anti-Skid Drawer Liners
- Features Double Wall Construction For Greater Strength and Durability, Heavy Duty 6" x 2" Spring Loaded Casters, Handles On Both Side Of Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # 50990
- Zoro # G7042710
- UPC # 662459321497
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 80-7/32" |
Depth | 24-9/16" |
Height | 43-1/16" |
Details
Item | Rolling Cabinet |
Number of Drawers | 21 |
Color | Red |
Material | Metal, Work Surface: Stainless Steel |
Includes | Anti-Skid Drawer Liners |
Features | Double Wall Construction For Greater Strength and Durability, Heavy Duty 6" x 2" Spring Loaded Casters, Handles On Both Side Of Cabinet |
Tool Storage Type Included | Rolling Cabinet |
Gauge | Heavy |
Finish | High Gloss |
Sub-Category | Williams |
For Use With | Toughest Work Environments |
Description
Roller Cabinet,73 In.,Red,21 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.