Shop All Tool Chests & Cabinets
This Product is Discontinued
Snap-On
Professional Visual Control Tool Cart, Yellow, 49" W x (Discontinued)
Mfr # WTC496CARTY
Zoro # G7633468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Features Clear Abrasion-Resistant Polycarbonate Window Allows for At-A-Glance Inventory Management and Creates A Strong, Secure Barrier Polycarbonate is Commonly Used in Eye Protection Keyed Entry Secures the Tools and Inventory, Holds About100 Tools Full Swing Door Hinge Creates Unobstructed Entry When In Use, Gas Shocks Keep the Door in the Upright Position Visual Control Cabinets Create "Strike Zone" Presentation of Tools Strike Zone - Above the Knees and Below the Shoulders Eliminates Need to Bend and Stretch Interior Tool Control Options Foam - Customize With Sales Reps Guidance Metal Peg Board - Hooks Not Included Versatile Mounting Options V-Stand Mounting Brackets Standard 16" on Center for Wall Mount 49" Rolling Cart - Optional - Predrilled and Hardware Included
- Width 49"
- Series Professional
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-On
- MFR # WTC496CARTY
- Zoro # G7633468
- UPC # 662459362490
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 49" |
Details
Item | Visual Control Tool Cart |
Color | Yellow |
Features | Clear Abrasion-Resistant Polycarbonate Window Allows for At-A-Glance Inventory Management and Creates A Strong, Secure Barrier Polycarbonate is Commonly Used in Eye Protection Keyed Entry Secures the Tools and Inventory, Holds About100 Tools Full Swing Door Hinge Creates Unobstructed Entry When In Use, Gas Shocks Keep the Door in the Upright Position Visual Control Cabinets Create "Strike Zone" Presentation of Tools Strike Zone - Above the Knees and Below the Shoulders Eliminates Need to Bend and Stretch Interior Tool Control Options Foam - Customize With Sales Reps Guidance Metal Peg Board - Hooks Not Included Versatile Mounting Options V-Stand Mounting Brackets Standard 16" on Center for Wall Mount 49" Rolling Cart - Optional - Predrilled and Hardware Included |
Series | Professional |
Tool Storage Type Included | Rolling Cabinet |
Sub-Category | Williams |
System of Measurement | Inch |
Description
Visual Control Tool Cart,49 In.,Yellow/VCTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.