Shop All Air Grinders
Snap-On Power Tools Acct 201415060
Sioux Tools 1.0 HP Straight Die Grinder At 25000 RPM And 1/4in Collet And Front Exhaust
Mfr # SDG10S25F
Zoro # G608585319
product price: $462.99
/ea
Free Shipping & Returns
$462.99
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
- Brand Snap-On Power Tools Acct 201415060
- MFR # SDG10S25F
- Zoro # G608585319
- Country of Origin United States
- Category Air Grinders
Description
Features: powerful 5 vane motors deliver high working speeds heavy duty double tapered collet ergonomic comfort grip teasing throttle for maximum control lever throttle with lock-off ball bearing construction adjustable speed control free speed, rpm: 25,000 weight, pounds: 1.7 weight, kilograms: 0.8 length, inches: 7.5 length, millimeters: 190 air consumption, cfm: 30 air consumption, l/s: 14 collet size, inches: 1/4 exhaust: front
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
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15010)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm (024-0078CT)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (45NW67)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- MILTON INDUSTRIES 1/4" Male Plug M-Style, 2/cd (S-727)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.35 hp (G3X180RG4)
- Snap-On Power Tools Acct 201415060 Air Grinders