Shop All Tool Boxes
This Product is Discontinued
Snap-On
Portable Tool Box, 16" W x 6" D x 6-1/2" H (Discontinued)
Mfr # TB-6116
Zoro # G7060019
This Product is Discontinued
Key Features
- Features Double Drawbolts, Ruggedly Constructed Hand Tool Box
- Width 16"
- Depth 6"
- Height 6-1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # TB-6116
- Zoro # G7060019
- UPC # 662459954602
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 16" |
Depth | 6" |
Height | 6-1/2" |
Details
Item | Portable Tool Box |
Features | Double Drawbolts, Ruggedly Constructed Hand Tool Box |
Sub-Category | Williams |
Storage Capacity | 574 cu. In. |
Locking System | Padlock Hasp |
Number of Compartments | 3 |
Tool Storage Type Included | Tool Box |
Description
Hand Box,Red,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.