Shop All Dial Torque Wrenches
This Product is Discontinued
Snap-On
CDI Dial Torque Wrench, Drive Size 3/8 in. (Discontinued)
Mfr # 3002LDIN
Zoro # G1238684
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Head Type Fixed Ratcheting
- Torque Measurement Type Inch-Pound, Newton-Meter
- Primary Scale Range 0 to 300 in-lb
- Primary Scale Increments 5 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # 3002LDIN
- Zoro # G1238684
- UPC # 662459262301
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/2 in |
Details
Item | Dial Torque Wrench |
Head Type | Fixed Ratcheting |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Primary Scale Range | 0 to 300 in-lb |
Primary Scale Increments | 5 in-lb |
Secondary Scale Range | 0 to 35 N-m |
Secondary Scale Increments | 1 N-m |
Calibration Certificate Included | Yes |
Electric Light/Tone | No |
Extension Handles | No |
Memory Needle | Yes |
Sub-Category | CDI Torque Products |
Min. Number of Cycles | 5,000 |
Tether Capable | Tether Capable |
Handle Type | Cushion Grip |
Reset Type | Memory Needle |
Handle Material | Alloy Steel |
Standards | ASME B107.14-1994, ISO 6789 |
Includes | Blow Molded Box |
Accuracy | +/-3% CW/CCW @ 20 to 100% of Full Scale |
Rotation | CW/CCW |
Tether Style | Tether Capable |
Description
The Snap-On Industrial Brands 3002LDIN CDI Dial Torque Wrench is the perfect tool for working with fasteners. It has a +/-3% CW/CCW accuracy, which ensures you have just the right amount of torque to apply to your nuts and bolts. This 3/8 in. drive dial torque wrench offers up to 300 in-lb of torque measurement range. The inch-pound and Newton-meter units allow you to work with both types of fasteners, making this a versatile tool. It has a memory needle reset that allows you to return the indicator back to zero after reaching maximum torque output. The Snap On Industrial Brands 3002LDIN CDI Dial Torque Wrench is an accurate and reliable tool that you will want by your side at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.