Shop All Dial Torque Wrenches
This Product is Discontinued
Snap-On
CDI Dial Torque Wrench, Drive Size 1/4 in. (Discontinued)
Mfr # 751LDIN
Zoro # G1796252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Head Type Fixed Ratcheting
- Torque Measurement Type Inch-Pound, Newton-Meter
- Primary Scale Range 0 to 75 in-lb
- Primary Scale Increments 1 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # 751LDIN
- Zoro # G1796252
- UPC # 662459262240
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 11 1/2 in |
Details
Item | Dial Torque Wrench |
Head Type | Fixed Ratcheting |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Primary Scale Range | 0 to 75 in-lb |
Primary Scale Increments | 1 in-lb |
Secondary Scale Range | 0 to 9 N-m |
Secondary Scale Increments | 0.2 N-m |
Calibration Certificate Included | Yes |
Electric Light/Tone | No |
Includes | Blow Molded Box |
Accuracy | +/-3% CW/CCW @ 20 to 100% of Full Scale |
Standards | ASME B107.14-1994, ISO 6789 |
Handle Type | Cushion Grip |
Sub-Category | CDI Torque Products |
Memory Needle | Yes |
Reset Type | Memory Needle |
Extension Handles | No |
Tether Capable | Tether Capable |
Min. Number of Cycles | 5,000 |
Handle Material | Alloy Steel |
Rotation | CW/CCW |
Tether Style | Tether Capable |
Description
The Snap-on Industrial Brands 751LDIN CDI Dial Torque Wrench is an accurate tool that helps you to measure torque. It comes with a memory needle that allows you to easily read the measurements even after powering down. With an accuracy of +/-3% CW/CCW @ 20 to 100% of full scale, this dial torque wrench is reliable and precise. Its primary scale range measures 0 to 75 in-lb and its secondary scale range measures 0 to 9 N-m. The head type is fixed ratcheting and the secondary scale increments are 0.2 N-m. The Snap On Industrial Brands Dial Torque Wrench offers great features at a reasonable price point making it worth having for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.