Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Snap-On
Bahco Standard Hatchet, 25" L (Discontinued)
Mfr # HUS-1.0-650
Zoro # G6113541
This Product is Discontinued
Key Features
- Handle Length 650mm
- Overall Length 650mm
- Head Material Steel
- Features Thin Wide Blade, General Purpose Axe, Carbon-Fibre Wedge, Polished Axe Head, Non-slip Soft Grip
- Handle Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # HUS-1.0-650
- Zoro # G6113541
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 650mm |
Overall Length | 650mm |
Details
Head Material | Steel |
Features | Thin Wide Blade, General Purpose Axe, Carbon-Fibre Wedge, Polished Axe Head, Non-slip Soft Grip |
Handle | Wood |
Head Weight | 3.55 lb. |
Item | Standard Hatchet,25" L |
Sub-Category | Bahco |
Handle Design | Solid Ash Wood |
Description
Standard Hatchet,25 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.