Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Snap-On
Bahco Standard Hatchet, 14 1/4" L (Discontinued)
Mfr # HGPS-0.6-360
Zoro # G6113480
This Product is Discontinued
Key Features
- Handle Length 360mm
- Overall Length 360mm
- Head Material Steel
- Features Thin Wide Blade, General Purpose Axe, Carbon-Fibre Wedge
- Handle Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # HGPS-0.6-360
- Zoro # G6113480
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 360mm |
Overall Length | 360mm |
Details
Head Material | Steel |
Features | Thin Wide Blade, General Purpose Axe, Carbon-Fibre Wedge |
Handle | Wood |
Head Weight | 1.79 lb. |
Item | Standard Hatchet,14 1/4" L |
Sub-Category | Bahco |
Handle Design | Solid Ash Wood |
Description
Standard Hatchet,14 1/4 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.