Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Snap-On
Bahco Felling Axe, 80 cm, Hickory Handle (Discontinued)
Mfr # FCP-1.8-810
Zoro # G6113121
This Product is Discontinued
Key Features
- Handle Length 800mm
- Overall Length 800mm
- Head Material Steel
- Features Carbon-Fibre Wedge, Metal Ring-Wedge
- Handle Hickory Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # FCP-1.8-810
- Zoro # G6113121
- Country of Origin Denmark
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 800mm |
Overall Length | 800mm |
Details
Head Material | Steel |
Features | Carbon-Fibre Wedge, Metal Ring-Wedge |
Handle | Hickory Wood |
Head Weight | 5.6 lb. |
Item | Felling Axe,80 cm,Hickory Handle |
Sub-Category | Bahco |
Handle Design | Hickory |
Description
Felling Axe,80 cm,Hickory Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.