Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Snap-On
Bahco Felling Axe, 1/2 lb., Ash Handle (Discontinued)
Mfr # FGS-1.6-810
Zoro # G6113130
This Product is Discontinued
Key Features
- Handle Length 800mm
- Overall Length 800mm
- Head Material Steel
- Features Carbon-Fibre Wedge
- Handle Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # FGS-1.6-810
- Zoro # G6113130
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 800mm |
Overall Length | 800mm |
Details
Head Material | Steel |
Features | Carbon-Fibre Wedge |
Handle | Wood |
Head Weight | 4.9 lb. |
Item | Felling Axe,1/2 lb.,Ash Handle |
Sub-Category | Bahco |
Handle Design | Solid Ash Wood |
Description
Felling Axe,1/2 lb.,Ash Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.