Shop All Impact Socket Sets
This Product is Discontinued
Snap-On
1/2" Drive Impact Socket Set, SAE, 14 pcs (Discontinued)
Mfr # WS-14-14RC
Zoro # G2808663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black
- SAE or Metric SAE
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-On
- MFR # WS-14-14RC
- Zoro # G2808663
- Country of Origin Unknown
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black |
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | (14) 1/2" Drive Deep 6 Point Socket Set on Clip Rail: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/4", 1-1/8" |
Item | Impact Socket Set |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.