Shop All Media Storage
This Product is Discontinued
Snap-N-Store
Storage Box, Snap-N-Store, Black (Discontinued)
Mfr # SNS01521
Zoro # G4788290
This Product is Discontinued
Key Features
- Finish Chrome plated
- Width 5.13"
- Color Black
- Depth 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-N-Store
- MFR # SNS01521
- Zoro # G4788290
- UPC # 826030015216
- Country of Origin China
- Category Media Storage
Dimensions
Width | 5.13" |
Depth | 13-1/2" |
Details
Finish | Chrome plated |
Color | Black |
Item | Storage Box,Snap-N-Store,Black |
Description
Storage Box,Snap-N-Store,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.