Shop All File Boxes
This Product is Discontinued
Snap-N-Store
Letter File Box, Black (Discontinued)
Mfr # SNS01536
Zoro # G5417015
This Product is Discontinued
Key Features
- File Size Letter
- Color Black
- Overall Height 13 1/4 in
- Overall Depth 9 3/4 in
- Overall Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-N-Store
- MFR # SNS01536
- Zoro # G5417015
- UPC # 826030015360
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Overall Height | 13 1/4 in |
Overall Depth | 9 3/4 in |
Overall Width | 16 1/4 in |
Details
Item | File Box |
Color | Black |
Description
File Box, File Size Letter, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.