Shop All File Holders
This Product is Discontinued
Snap-N-Store
File, Mag, Fbrbrd, Hvydty, Black (Discontinued)
Mfr # SNS01565
Zoro # G7491465
This Product is Discontinued
Key Features
- Color Black
- Overall Depth 9 7/8 in
- Overall Width 4 in
- Overall Height 13 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-N-Store
- MFR # SNS01565
- Zoro # G7491465
- UPC # 826030015650
- Country of Origin China
- Category File Holders
Dimensions
Overall Depth | 9 7/8 in |
Overall Width | 4 in |
Overall Height | 13 in |
Compartment Width | 4 in |
Compartment Height | 13 in |
Compartment Depth | 9 7/8 in |
Details
Item | Wall File |
Color | Black |
Material | Plastic |
Product Type | Wall File |
Description
Wall File, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.