Shop All Towing Chains & Cables
Snap-Loc
Tow Strap, 3333 lb. WLL, 2 in. W, Red
Mfr # SLTT230K10R
Zoro # G1856727
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 2 in x 30 ft
- Length 30 ft
- Overall Length 30 ft
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTT230K10R
- Zoro # G1856727
- UPC # 850648003662
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 2 in x 30 ft |
Length | 30 ft |
Overall Length | 30 ft |
Width | 2 in |
Manufacturers Warranty Length | 90 day |
Trade Size | 5/16 in |
Overall Width | 2 in |
Overall Hook Size | 2 in x 30 ft |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Reinforced Loops, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 2 in, Color Red, Number of Straps 1, Material Polyester, Grade Grade 5, Working Load Break Strength 3,333 lb, Webbing Break Strength 10,000 lb, Assembly Break Strength 10,000 lb, Standards US DOT, Features Cordura Sleeves Grip and Slip on Loop Ends for Added Protection, Includes Button Head Cap, Edge Yarns Polyester, Hook Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JTM PRODUCTS Murphy's Slix Black Tire Lubricant 25 Lb Pail (JTMF10085)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-3/8 in. (PA3477)
- PETERSON MANUFACTURING Peterson Manufacturing M436B Metal License Bracket With Light (M436B)
- PIONEER CABLE Speedometer Cable, Ca-3090 (CA-3090)
- SNAP-LOC Tow Strap, 2333 lb. WLL, 1 in. W, Red (SLTT115K07R)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- DAYTON Binder Chain, L20Ft, 5400Lb, Clevis Grab (1DJU9)
- LIFT-ALL Tow Strap, L 20 ft., WLL 5300 lb. (TS1802DX20)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- Snap-Loc Towing Chains & Cables