Shop All Ratchet Tie Downs
Snap-Loc
Tie Down Strap, 1467 lb. Work Load Limit
Mfr # SLTE220RR
Zoro # G2146105
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,467 lb
- Breaking Strength 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTE220RR
- Zoro # G2146105
- UPC # 850002539127
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 20 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 1,467 lb |
Breaking Strength | 4,400 lb |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Red |
Item | Tie Down Strap |
Standards | US DOT |
For Use With | Trailers, Trucks, Vans |
Adjustment Type | Ratchet |
End Type | E-Track |
Tensile Strength | 4,400 lb/in |
Reinforcement Properties | General Purpose |
Tie Down Material | Polyester |
End Material | Steel |
Features | Integrated Storage Strap |
Description
Tie Down Strap, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 20 ft, Features Integrated Storage Strap, Standards US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE220CR)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- Snap-Loc Tie Downs