Shop All Plate Casters
Snap-Loc
Swivel Caster, Fits Brand Snap-Loc
Mfr # SLAC6EDS
Zoro # G8290426
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parts
- Features 400 lb Load Rating, Solid Synthetic Rubber 6 in
- For Use With Fits All Standard Size 2-3/8 in x 3-5/8 in Slotted Top Plate with Bolt Slots 1-3/4 in x 2-7/8 in On Center
- Includes Caster
- For Use With Mfr. Model Number SL1200D4TB, SL1200D4TR, SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1600D6B, SL1600D6R, SL1800D6B, SL1800D6R, SL1200P4TB, SL1200P4TR, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R, SL1600P6B, SL1600P6R, SL1800P6B, SL1800P6R, SL1200PC4TB, SL1200PC4TR, SL1500PC4B, SL1500PC4R, SL1500PC6B, SL1500PC6R, SL1600PC6B, SL1600PC6R, SL1800PC6B, SL1800PC6R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLAC6EDS
- Zoro # G8290426
- Country of Origin China
- Category Plate Casters
Details
Type | Parts |
Features | 400 lb Load Rating, Solid Synthetic Rubber 6 in |
For Use With | Fits All Standard Size 2-3/8 in x 3-5/8 in Slotted Top Plate with Bolt Slots 1-3/4 in x 2-7/8 in On Center |
Includes | Caster |
For Use With Mfr. Model Number | SL1200D4TB, SL1200D4TR, SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1600D6B, SL1600D6R, SL1800D6B, SL1800D6R, SL1200P4TB, SL1200P4TR, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R, SL1600P6B, SL1600P6R, SL1800P6B, SL1800P6R, SL1200PC4TB, SL1200PC4TR, SL1500PC4B, SL1500PC4R, SL1500PC6B, SL1500PC6R, SL1600PC6B, SL1600PC6R, SL1800PC6B, SL1800PC6R |
Fits Brand | Snap-Loc |
Item | Swivel Caster |
Description
Swivel Caster, Features 400 lb Load Rating, Solid Synthetic Rubber 6 in, Includes Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Yellow (EE1601NFX14)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- CM Limit Switch Kit (36642)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- SNAP-LOC Caster 4 In., Swivel, 375 lb Capacity (SLAC4S)
- SNAP-LOC Caster 4 In., Swivel/Brake, 375 lb (SLAC4SB)
- SNAP-LOC Swivel Caster, Fits Brand Snap-Loc (SLAC6EDSB)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31707)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- Snap-Loc Casters