Shop All Hand Trucks
Snap-Loc
Super-Duty Push Cart Dolly, Black, 1800 Lb
Mfr # SL1800P6B
Zoro # G9056299
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23"
- Overall Width 8"
- Material Steel
- Color Black
- Load Capacity 1800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SL1800P6B
- Zoro # G9056299
- UPC # 851218004232
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 23" |
Overall Width | 8" |
Wheel Diameter | 6" |
Details
Material | Steel |
Color | Black |
Load Capacity | 1800 lb. |
Item | 1800 LB LOGISTIC PUSH CART DOLLY |
Wheel Type | Solid |
Description
1800 LB LOGISTIC PUSH CART DOLLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- SNAP-LOC Super-Duty Dolly, Black, 1800 Lb (SL1800D6B)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- SNAP-LOC Super-Duty Push Cart Dolly Red, 1800 Lb (SL1800P6R)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- MAGLINER Hand Truck, General Purpose (HMK111UA4)
- Snap-Loc Hand Trucks & Dollies