Shop All Tie Down Hardware
This Product is Discontinued
Snap-Loc
Snap Lock Cinch Strap, 36" L x 1" W, PR (Discontinued)
Mfr # SLCTC103CR2
Zoro # G6301051
This Product is Discontinued
Key Features
- For Use With E-Track Accessories, Logistic Straps
- Working Load Limit 500 lb.
- Includes Buckle
- Color Red
- Strap Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SLCTC103CR2
- Zoro # G6301051
- UPC # 850648003204
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Strap Width | 1" |
Strap Length | 36" |
Manufacturers Warranty Length | 90 day |
Details
For Use With | E-Track Accessories, Logistic Straps |
Item | Cinch Cam Strap |
Working Load Limit | 500 lb. |
Includes | Buckle |
Color | Red |
Assembly Strength | 3000 lb. |
Fitting Style | Cam |
Body Material | Polyester |
Hardware Material | Steel |
Accessory Type | Cinch Cam Strap |
Description
Cinch Cam Strap, Product Type Cinch Cam Strap, Includes Buckle, Color Red, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.